{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 160 mm | |
Aperture E | 42 mm | |
Height without jaws H1 | 65 mm | |
Height with jaws H2 | 91 mm | |
Centring ⌀ B | 125 mm | |
Centring depth C | 4 mm | |
Chuck key square K | 10 mm | |
Weight | 9.2 kg | |
maximum speed | 4,600 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312505 160 | |
EAN / GTIN | 4019208026626 | |
Manufacturer number | 185326 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Four-jaw lathe chuck steel with recessed mount 160 mm |
|||
External ⌀ A | 160 | 160 | 160 |
Weight | 9.2 | 10 | 10 |
Height without jaws H1 | 65 | 64.5 | 68 |
Material | Steel | Cast iron | Steel |
maximum speed | 4,600 | 3,600 | 4,600 |
Centring depth C | 4 | 4 | 4 |
Type of product | Gear scroll chucks | Gear scroll chucks | Gear scroll chucks |