{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Cast iron | |
External ⌀ A | 160 mm | |
Aperture E | 42 mm | |
Height without jaws H1 | 64.5 mm | |
Height with jaws H2 | 96.5 mm | |
Centring ⌀ B | 125 mm | |
Centring depth C | 4 mm | |
Weight | 10 kg | |
maximum speed | 3,600 min-1 | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312906 160 | |
EAN / GTIN | 4062406154523 | |
Manufacturer number | 312906 160 |
This article |
Recommendations |
|
---|---|---|
Three-jaw lathe chuck cast-iron with recessed mount, DIN 702-4, External ⌀ A: 160mm |
||
External ⌀ A | 160 mm | 160 mm |
Aperture E | 42 mm | 42 mm |
Weight | 10 kg | 10 kg |
Height with jaws H2 | 96.5 mm | 100 mm |
Height without jaws H1 | 64.5 mm | 68 mm |
maximum speed | 3,600 min-1 | 4,600 min-1 |
Type of product | Gear scroll chucks | Gear scroll chucks |