{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 7 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309413 7 | |
EAN / GTIN | 2050001765215 | |
Manufacturer number | 13835010700 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet for machine taps with seal and spray nozzles, ER 25, Nominal clamping ⌀ d: 7mm |
||||
Adapter | ER 25 | ER 25 | ER 25 | ER25 |
External ⌀ D | 25.7 mm | 26 mm | 25.7 mm | 26 mm |
Overall length L | 34 mm | 34 mm | 34 mm | 34 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 4282 E | 429 E | 4282 E | 429 E |
Type of product | Collet | Collet | Collet | Collet |