{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 12 mm | |
Adapter | ER 25 | |
Norm | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309413 12 | |
EAN / GTIN | 2050001765987 | |
Manufacturer number | 13835011200 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet for machine taps with seal and spray nozzles 12 mm |
|||
Adapter | ER 25 | ER 25 | ER 25 |
External ⌀ D | 25.7 | 26 | 25.7 |
Overall length L | 34 | 34 | 34 |
Nominal clamping ⌀ d | 12 | 12 | 12 |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 4282 E | 429 E | 4282 E |
Type of product | Collet | Collet | Collet |