{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ER 25 | |
Norm | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309409 6 | |
EAN / GTIN | 2050001767097 | |
Manufacturer number | 13825010600 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet for machine taps with seal 6 mm |
|||
Adapter | ER 25 | ER 25 | ER 25 |
External ⌀ D | 25.7 | 26 | 25.7 |
Overall length L | 34 | 34 | 34 |
Nominal clamping ⌀ d | 6 | 6 | 6 |
Norm | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 4282 E | 429 E | 4282 E |