{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4282 E | |
External ⌀ D | 25.7 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 309411 6 | |
EAN / GTIN | 4045197666093 | |
Manufacturer number | 309411 6 |