{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 9 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 469 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309002 9 | |
EAN / GTIN | 4045197645265 | |
Manufacturer number | 309002 9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet with seal and spray nozzles 9 mm |
||
Adapter | ER 32 | ER 32 |
External ⌀ D | 33 | 32.7 |
Overall length L | 40 | 40 |
Nominal clamping ⌀ d | 9 | 9 |
Standard | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 | ≤ 10 |
Type of product | Collet | Collet |