• The item cannot be ordered due to missing prices.

ER collet with seal and spray nozzles 14 mm

Article no.: 309002 14

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 14 mm
    Adapter ER 32
    Standard ISO 15488-A
    Concentricity ≤ 10 µm
    Type 469 E
    External ⌀ D 33 mm
    Overall length L 40 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309002 14
    EAN / GTIN 4045197645319
    Manufacturer number 309002 14

    Description

    Version:

    Through hardened and ground. Polished.
    Sealed versions with spray nozzles only for nominal ⌀.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart