• The item cannot be ordered due to missing prices.

ER collet 3/4 mm

Article no.: 309000 3/4

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter ER 32
    Standard ISO 15488-B
    Concentricity ≤ 10 µm
    Type 470 E
    External ⌀ D 33 mm
    Overall length L 40 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309000 3/4
    EAN / GTIN 4062406104139
    Manufacturer number 309000 3/4

    Description

    Version:

    Through hardened and ground. Polished.

    Note:

    Collets ER16, ER25 and ER32 without a seal also available in inch sizes via the eShop.
    The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart