• The item cannot be ordered due to missing prices.

ER collet, ER 32, Nominal clamping ⌀ d: 18mm

Article no.: 309000 18

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 18 mm
Adapter ER 32
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type 470 E
External ⌀ D 33 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309000 18
EAN / GTIN 4045197151636
Manufacturer number 309000 18

Description

Version:

Through hardened and ground. Polished.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).
Collets ER16, ER25 and ER32 without a seal also available in imperial sizes.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet, ER 32, Nominal clamping ⌀ d: 18mm

ER collet, ER 32, Nominal clamping ⌀ d: 18mm

Adapter ER 32 ER 40
External ⌀ D 33 mm 41 mm
Overall length L 40 mm 46 mm
Nominal clamping ⌀ d 18 mm 18 mm
Concentricity ≤ 10 µm ≤ 10 µm
Type 470 E 472 E
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart