• The item cannot be ordered due to missing prices.

ER collet chuck 40

Article no.: 308539 40

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 40
Clamping ⌀ D1 3-26 mm
Adapter PSC 80 short
Arbor standard ISO 26623-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Through-coolant yes
Clamping range 3 mm - 26 mm
Overhang dimension A 70 mm
External ⌀ D 63 mm
Spare GARANT high-speed clamping nut No. 309610 40
Type of product Collet chuck

Identification numbers & Classifications

Article number 308539 40
EAN / GTIN 4045197870674
Manufacturer number 308539 40

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499, forms A and B.

Supplied with:

Coated High-Speed clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck key No. 309680 or 613300, coolant pipe No. 309885 and socket No. 309893.
Coolant tube and assembling key for coolant tubes No. 309885 and 309893.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck  40

ER collet chuck 40

Overhang dimension A 70 mm 70 mm 70 mm 70 mm
External ⌀ D 63 mm 63 mm 63 mm 63 mm
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Clamping range 3 mm - 26 mm 3 mm - 26 mm 3 mm - 26 mm 3 mm - 26 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Machining strategy HSC HSC HSC HSC
Type of product Collet chuck Collet chuck Collet chuck Collet chuck

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart