• The item cannot be ordered due to missing prices.

ER collet chuck 25

Article no.: 308539 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 25
Clamping ⌀ D1 1-16 mm
Adapter PSC 80 short
Arbor standard ISO 26623-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Through-coolant yes
Clamping range 1 mm - 16 mm
Overhang dimension A 70 mm
External ⌀ D 42 mm
Spare GARANT high-speed clamping nut No. 309610 25
Type of product Collet chuck

Identification numbers & Classifications

Article number 308539 25
EAN / GTIN 4045197870650
Manufacturer number 308539 25

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499, forms A and B.

Supplied with:

Coated High-Speed clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck key No. 309680 or 613300, coolant pipe No. 309885 and socket No. 309893.
Coolant tube and assembling key for coolant tubes No. 309885 and 309893.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart