• The item cannot be ordered due to missing prices.

Arbor for screw-in milling cutters with thread vibration-damped, tapered form, HSK-A 63, Thread M×length L1: M16X224

Article no.: 307038 M16X224

Select article variation and quantity

Thread M×length L1 Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16×224
Adapter HSK-A 63
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Vibration damped
Overhang dimension A 250 mm
Bore ⌀ D1 17 mm
⌀ D2 29 mm
External ⌀ D 40 mm
Reach L1 224 mm
L2 5 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 307038 M16X224
EAN / GTIN 4045197942975
Manufacturer number 307038 M16X224

Description

Version:

With RFID/Balluffchip bore. Tapered design. Vibration damped version, arbor with vibration-damping core.

Application:

To take screw-in milling cutters with thread.

Optional extras:

Extensions No. 301342, reducers No. 301344, coolant tube No. 309880, coolant tube socket wrench No. 309890.

Note:

Solid carbide arbors and extensions for screw-in milling cutters No. 301374301379 and No. 301361301368.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart