• The item cannot be ordered due to missing prices.

Arbor for screw-in milling cutters with thread vibration-damped, tapered form M12X224

Article no.: 307038 M12X224

Select article variation and quantity

Thread M×length L1 Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M12×224
    Adapter HSK-A 63
    Arbor standard DIN 69893; ISO 12164-1
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Vibration damped
    Overhang dimension A 250 mm
    Bore ⌀ D1 12.5 mm
    ⌀ D2 21 mm
    External ⌀ D 40 mm
    Reach L1 224 mm
    L2 5 mm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 307038 M12X224
    EAN / GTIN 4045197942951
    Manufacturer number 307038 M12X224

    Description

    Version:

    With RFID/Balluffchip bore. Tapered design. Vibration damped version, arbor with vibration-damping core.

    Application:

    To take screw-in milling cutters with thread.

    Optional extras:

    Extensions No. 301342, reducers No. 301344, coolant tube No. 309880, coolant tube socket wrench No. 309890.

    Note:

    Solid carbide arbors and extensions for screw-in milling cutters No. 301374301379 and No. 301361301368.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart