{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 63 A = 100 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 32 mm | |
Milling mandrel length L3 with drive ring | 17 mm | |
Milling mandrel length L4 | 27 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | |
Spare drive ring No. 309870 | 16 | |
Suitable toggle spanner No. 309840 | 16 | |
Type of product | Milling cutter spigot |
Article number | 306137 16 | |
EAN / GTIN | 4062406422578 | |
Manufacturer number | 306137 16 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Combination face mill adapter, HSK-A 63 A = 100, Spigot ⌀ d1: 16mm |
||||||||
Arbor standard | ISO 12164-1; DIN 69893; DIN 69893 | ISO 7388-1 | ISO 7388-1 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 7388-1 | ISO 7388-1 | ISO 12164-1; DIN 69893; DIN 69893 |
Shape | A | ADB | ADB | A | A | A | ADB | A |
Concentricity | ≤ 6 µm | ≤ 5 µm | ≤ 5 µm | ≤ 6 µm | ≤ 6 µm | ≤ 6 µm | ≤ 5 µm | ≤ 6 µm |
Clamping ⌀ D1 | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC | HPC | HPC |
Spare milling cutter lock screw No. 309860 / 309861 | 16 | 16 | 16 | 16 | 16 | 16 | 16 | 16 |
Type of product | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot |