• The item cannot be ordered due to missing prices.

Combination face mill adapter, HSK-A 63 A = 100, Spigot ⌀ d1: 16mm

Article no.: 306130 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter HSK-A 63 A = 100
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 100 mm
External ⌀ D 32 mm
Milling mandrel length L3 with drive ring 17 mm
Milling mandrel length L4 27 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Spare drive ring No. 309870 16
Suitable toggle spanner No. 309840 16
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 306130 16
EAN / GTIN 4045197289889
Manufacturer number 306130 16

Description

Version:

With RFID/Balluffchip bore. HSK mating faces machined.

Application:

For clamping shell end mills and milling cutter heads with longitudinal or transverse groove.

Supplied with:

Including drive key, face mill drive ring, and milling cutter lock screw No. 309860.

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, toggle spanner No. 309840, milling cutter lock screw for internal coolant supply No. 309861.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination face mill adapter, HSK-A 63 A = 100, Spigot ⌀ d<sub>1</sub>: 16mm

Combination face mill adapter, HSK-A 63 A = 100, Spigot ⌀ d1: 16mm

Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893 ISO 12164-1; DIN 69882-3; DIN 69893 ISO 7388-1 ISO 7388-1 ISO 12164-1; DIN 69893; DIN 69893 ISO 12164-1; DIN 69893; DIN 69893
Overhang dimension A 100 mm 100 mm 100 mm 100 mm 100 mm 100 mm
Suitable toggle spanner No. 309840 16 16 16 16 16 16
Clamping ⌀ D1 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Machining strategy HPC HPC HPC HPC HPC HPC
Spare milling cutter lock screw No. 309860 / 309861 16 16 16 16 16 16
Type of product Milling cutter spigot Milling cutter spigot Milling cutter spigot Milling cutter spigot Milling cutter spigot Milling cutter spigot

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart