{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Clamping ⌀ D1 | 32 mm | |
Adapter | BT 40 short | |
Standard | DIN 6357 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 50 mm | |
External ⌀ D | 78 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling head arbor |
Article number | 303015 32 | |
EAN / GTIN | 4045197944924 | |
Manufacturer number | 303015 32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Face mill arbor with cooling channel bore Form ADB 32 mm |
|||
Spigot ⌀ d1 | 32 mm | 32 mm | 32 mm |
Shape | ADB | A | AD |
Suitable toggle spanner No. 309840 | 32 | 32 | 32 |
Concentricity | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm |
Clamping ⌀ D1 | 32 mm | 32 mm | 32 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor |