• The item cannot be ordered due to missing prices.

Face mill arbor with cooling channel bore Form ADB, BT 40 short, Spigot ⌀ d1: 16mm

Article no.: 303015 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter BT 40 short
Standard DIN 6357
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Cooling channel bore not pluggable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 35 mm
External ⌀ D 38 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Suitable toggle spanner No. 309840 16
Type of product Milling head arbor

Identification numbers & Classifications

Article number 303015 16
EAN / GTIN 4045197944894
Manufacturer number 303015 16

Description

Version:

Taper shank, spigots, and contact surfaces ground on collar.
All shanks hard turned (for smooth running!). Balancing quality G2.5 / 25,000 rpm. Form ADB.
With 4 cooling channel bores.
  • Cylindrical form.
  • With Balluffchip bore.
  • Larger collar contact face.

Advantage:

Significantly lower tendency to vibrate. Considerable increase in feed rate.

Supplied with:

Lock screw.

Optional extras:

Pull studs (PS) No. 308760308802. Special toggle spanner No. 309840.

Note:

Further sizes on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Face mill arbor with cooling channel bore Form ADB, BT 40 short, Spigot ⌀ d<sub>1</sub>: 16mm

Face mill arbor with cooling channel bore Form ADB, BT 40 short, Spigot ⌀ d1: 16mm

Adapter BT 40 short BT 30 short BT 30 short BT 40 short BT 30 short BT 40 short
Arbor standard JIS B6339; ISO 7388-2 JIS B6339; ISO 7388-2 JIS B6339; ISO 7388-2 JIS B6339; JIS B6339 JIS B6339; JIS B6339 JIS B6339; JIS B6339
Overhang dimension A 35 mm 35 mm 35 mm 35 mm 35 mm 35 mm
Spigot ⌀ d1 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Suitable toggle spanner No. 309840 16 16 16 16 16 16
Machining strategy HPC HPC HPC HPC HPC HPC
Type of product Milling head arbor Milling head arbor Milling head arbor Milling head arbor Milling head arbor Milling head arbor

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart