{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 27 mm | |
Clamping ⌀ D1 | 27 mm | |
Adapter | SK 40 A = 52 | |
Standard | DIN 6358 | |
Arbor standard | DIN 2080 | |
Concentricity | ≤ 6 µm | |
Overhang dimension A | 52 mm | |
Overall length L | 166 mm | |
Milling mandrel length L3 with drive ring | 21 mm | |
Milling mandrel length L4 | 33 mm | |
Thread M | M16 | |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | |
Spare drive ring No. 309870 | 27 | |
Suitable toggle spanner No. 309840 | 27 | |
Type of product | Milling cutter spigot |
Article number | 302500 27 | |
EAN / GTIN | 4250122600787 | |
Manufacturer number | 401.10.27.52 |
This article |
Recommendations |
||
---|---|---|---|
Combination face mill adapter, SK 40 A = 52, Spigot ⌀ d1: 27mm |
|||
Adapter | SK 40 A = 52 | SK 40 A = 52 | SK 50 A = 55 |
Overhang dimension A | 52 mm | 52 mm | 55 mm |
Milling mandrel length L4 | 33 mm | 33 mm | 33 mm |
Overall length L | 166 mm | 166 mm | 203 mm |
Standard | DIN 6358 | DIN 6358 | DIN 6358 |
Clamping ⌀ D1 | 27 mm | 27 mm | 27 mm |
Spare milling cutter lock screw No. 309860 / 309861 | 27 | 27 | 27 |