• The item cannot be ordered due to missing prices.

Combination face mill adapter 16 mm

Article no.: 302500 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 16 mm
    Clamping ⌀ D1 16 mm
    Adapter SK 40 A = 52
    Standard DIN 6358
    Arbor standard DIN 2080
    Concentricity ≤ 6 µm
    Overhang dimension A 52 mm
    Overall length L 162 mm
    Milling mandrel length L3 with drive ring 17 mm
    Milling mandrel length L4 27 mm
    Thread M M16
    Spare milling cutter lock screw No. 309860 / 309861 16
    Spare drive ring No. 309870 16
    Suitable toggle spanner No. 309840 16
    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 302500 16
    EAN / GTIN 4250122600763
    Manufacturer number 401.10.16.52

    Description

    Version:

    Internal thread for manual clamping.

    Application:

    With drive key for milling cutters with longitudinal groove, e.g. DIN 841.
    With face mill drive ring for milling cutters with transverse slots,DIN 1880.

    Supplied with:

    Drive key, face mill drive ring, and lock screw.

    Optional extras:

    Special toggle spanner No. 309840.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart