{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ | 10 mm | |
Height | 14 mm | |
Overall length | 85 mm | |
Type of product | Turning tool |
Article number | 297200 10 | |
EAN / GTIN | 4045197190949 | |
Manufacturer number | 297200 10 |