• The item cannot be ordered due to missing prices.

D-bits, Solid carbide, D×Length: 8X90mm

Article no.: 295050 8X90

Select article variation and quantity

D×Length (mm) Unit price incl. VAT
  • Tool material: Solid carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 8 mm
Tool material Solid carbide
Length 90 mm
Cutter length 8 mm
Type of product Tool blank

Identification numbers & Classifications

Article number 295050 8X90
EAN / GTIN 4045197188304
Manufacturer number 295050 8X90

Description

Version:

Solid carbide. D-bits with straight cutting edge. Precision ground with maximum run-out error 0.005 mm. Half section pre-ground. Shank tolerance up to diameter 8 mm = h7.

Application:

For engraving and copying in tool, mould, and die making.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart