{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 4 mm | |
Tool material | Solid carbide | |
Length | 63 mm | |
Cutter length | 4 mm | |
Type of product | Tool blank |
Article number | 295050 4X63 | |
EAN / GTIN | 4045197188274 | |
Manufacturer number | 295050 4X63 |