• The item cannot be ordered due to missing prices.

Knurl PM 25X8/1,0 mm

Article no.: 290176 25X8/1,0

Select article variation and quantity

Knurl ⌀ d1 × knurl width b / pitch (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Tooth pitch 1
    Knurl type BL 30°
    For standard DIN 82
    Tool material PM
    Knurl ⌀ d1 25 mm
    Knurl width w 8 mm
    Knurl bore ⌀ d2 6 mm
    Type of product Self-centering knurling tool

    Identification numbers & Classifications

    Article number 290176 25X8/1,0
    EAN / GTIN 4030741167188
    Manufacturer number 41007742

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    35
    Steel < 500 N/mm²
    P
    60
    Steel < 750 N/mm²
    P
    45
    Steel < 900 N/mm²
    P
    30
    INOX < 900 N/mm²
    M
    50
    INOX > 900 N/mm²
    M
    25
    CuZn
    N
    65
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Wear-resistant powder metal (PM).

    Note:

    Further sizes and profiles available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart