• The item cannot be ordered due to missing prices.

Knurl PM 10X4/0,8 mm

Article no.: 290176 10X4/0,8

Select article variation and quantity

Knurl ⌀ d1 × knurl width b / pitch (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Tooth pitch 0.8
    Knurl type BL 30°
    For standard DIN 82
    Tool material PM
    Knurl ⌀ d1 10 mm
    Knurl width w 4 mm
    Knurl bore ⌀ d2 4 mm
    Type of product Self-centering knurling tool

    Identification numbers & Classifications

    Article number 290176 10X4/0,8
    EAN / GTIN 4030741241192
    Manufacturer number 41011077

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    35
    Steel < 500 N/mm²
    P
    60
    Steel < 750 N/mm²
    P
    45
    Steel < 900 N/mm²
    P
    30
    INOX < 900 N/mm²
    M
    50
    INOX > 900 N/mm²
    M
    25
    CuZn
    N
    65
    Oil
     
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Wear-resistant powder metal (PM).

    Note:

    Further sizes and profiles available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart