• The item cannot be ordered due to missing prices.

Shim 2

Article no.: 279819 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shim

Identification numbers & Classifications

Article number 279819 2
EAN / GTIN 4062406272272
Manufacturer number 279819 2

Downloads & documents

Compare with similar products

This article


Recommendations


Shim  2

Shim 2

Width 22 mm
for ISO insert TC.. 16T3 SC.. 1204 VC/VB.. 1604 RC.. 1204 CC.. 1204 RC.. 1003 SC.. 09T3 DC.. 11T3 DC.. 11T3 CC.. 09T3 WN.. 0804.. CNM. 1906.. CN.. 1906.. CN.. 09T3.. SNM. 1506.. DNM. 1506.. TN.. 2204.. CNM. 1204.. SNM. 1906.. SNM. 1204.. VNM. 1604.. RN.. 1207.. KNUX 1604.. L DNM. 1104.. CN.. 1906.. WN.. 0804.. CN.. 1204.. CN.. 1204.. TNM. 1604.. WNM. 0804.. CN.. 1606.. CNMM 1204X. TNM. 2204.. KNUX 1604.. R CN.. 1906.. VN.. 1604.. TNM. 1604.. WNM. 0604.. SNM. 1906.. CNM. 1606.. SN.. 1204.. CN.. 1204.. WN.. 0604.. DN.. 1104.. DN.. 1506.. WN.. 0804.. TN.. 1604.. VN.. 1604.. DN.. 1506.. CN.. 1204.. CN.. 1204 TN.. 1604 DN.. 1506
Height 5 mm
Length 85 mm
Type of product Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim Shim

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart