• The item cannot be ordered due to missing prices.

Eco shim 25/20

Article no.: 317903 25/20

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 85 mm
    Width 22 mm
    Height 5 mm
    Type of product Shim

    Identification numbers & Classifications

    Article number 317903 25/20
    EAN / GTIN 4062406423711
    Manufacturer number 317903 25/20

    Description

    Version:

    Shim made from heat treatable steel, hardened. Insert height ± 0.05 mm for precise mounting of the clamping toolholder. With side markings with regard to the coolant transfer.

    Application:

    For use of Eco screw-on toolholders with shank dimension 20 mm, also VDI40 and VDI50 holders.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart