{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX25 | |
Thread | M5 | |
Length L | 16 mm | |
Tightening torque | 6 Nm | |
Type of product | Screw |
Article number | 279815 5 | |
EAN / GTIN | 4062406352103 | |
Manufacturer number | 279815 5 |
This article |
Recommendations |
|
---|---|---|
Clamping screw, Type: 5 |
||
Drive | TX25 | |
Tightening torque | 6 Nm | |
Thread | M5 | |
Length L | 16 mm | |
Type of product | Screw | Screw |