• The item cannot be ordered due to missing prices.

Clamping screw, Type: 3

Article no.: 279815 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive TX15
Thread M6
Length L 7 mm
Tightening torque 1.5 Nm
Type of product Screw

Identification numbers & Classifications

Article number 279815 3
EAN / GTIN 4062406249236
Manufacturer number 279815 3

Downloads & documents

Compare with similar products

This article


Recommendations


Clamping screw, Type: 3

Clamping screw, Type: 3

Drive TX15 2.5AF 5AF
Tightening torque 1.5 Nm 10 Nm 5 Nm
Thread M6 M6 M6
Contents 10 pieces
Length L 7 mm 14 mm 12 mm
Type of product Screw Screw Screw

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart