• The item cannot be ordered due to missing prices.

eco-grooving toolholder 25 mm

Article no.: 278016 25

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 25 mm
    Groove width w 3 mm; 4 mm
    Application type left-hand
    Through-coolant yes
    Grooving depth tmax 21 mm
    Functional width L4 25 mm
    Head length L1 39 mm
    Overall length L 129 mm
    Screw 279816 4 (SW5; 5 Nm)
    axial grooving possible no
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 278016 25
    EAN / GTIN 4062406381721
    Manufacturer number 278016 25

    Description

    Version:

    All sizes with just one insert seat for two groove widths (3 mm and 4 mm). For grooving inserts No. 278029278036.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    eco-grooving toolholder  25 mm

    eco-grooving toolholder 25 mm

    axial grooving possible no no no
    Overall length L 129 150 120
    Through-coolant yes no yes
    Head length L1 39 21.4 30
    Shank size 25 25 25
    Functional width L4 25 30.2 25
    Type of product Clamp toolholder Boring bar Boring bar

    Suitable products

    Accessories

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart