{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Groove width w | 3 mm; 4 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Grooving depth tmax | 21 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 39 mm | |
Overall length L | 109 mm | |
Screw | 279816 3 (SW5; 5 Nm) | |
axial grooving possible | no | |
Type of product | Clamp toolholder |
Article number | 278016 16 | |
EAN / GTIN | 4062406381400 | |
Manufacturer number | 278016 16 |
This article |
Recommendations |
||
---|---|---|---|
eco-grooving toolholder 16 mm |
|||
axial grooving possible | no | no | no |
Through-coolant | yes | no | yes |
Head length L1 | 39 | 21.4 | 30 |
Shank size | 16 | 16 | 16 |
Application type | left-hand | left-hand | left-hand |
Functional width L4 | 16 | 20.2 | 16 |
Type of product | Clamp toolholder | Boring bar | Boring bar |