{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank width b | 20 mm | |
Application type | left-hand | |
Through-coolant | yes | |
Overall length L | 84 mm | |
L2 | 22.5 mm | |
Screw | 279815 9 | |
Type of product | Clamping toolholder |
Article number | 273841 20 | |
EAN / GTIN | 4045197517401 | |
Manufacturer number | 273841 20 |