Eco blade carrier flat 2 mm

Article no.: 273880 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Groove width w 2 mm
    Application type right-hand
    Through-coolant yes
    maximum cutting depth tmax 21 mm
    Clamping screw 279815 9
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 273880 2
    EAN / GTIN 4045197517531
    Manufacturer number 273880 2

    Description

    Application:

    In conjunction with GARANT eco-toolholder No. 273840273846.

    Attention:

    Without clamping screws (these are supplied with the toolholders).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart