• The item cannot be ordered due to missing prices.

Grooving toolholder 45° 20/2

Article no.: 273763 20/2
  • Through-coolant: no

Product details

Technical Data

Shank size 20 mm
Groove width w 2 mm
Application type left-hand
Through-coolant no
tmin 0.5 mm
min. groove width y 0.35 mm
Functional width L4 23 mm
Head length L1 33 mm
Overall length L 125 mm
Screw 279815 6 (TX25; 6 Nm)
axial grooving possible no
Type of product Boring bar

Identification numbers & Classifications

Article number 273763 20/2
EAN / GTIN 4062406243906
Manufacturer number 273763 20/2

Description

Application:

For free turning operations directly up to a shoulder, to create free undercuts for threading and grinding work.

Note:

  • ⌀Dmin = 30 mm (at w = 3).
  • ⌀Dmin = 35 mm (at w = 2).
  • Use only with a full radius groove turning insert No. 273735273739.
  • No standardised undercut according to DIN 509.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / groove width w Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart