• The item cannot be ordered due to missing prices.

Grooving toolholder 10/1,5 mm

Article no.: 273751 10/1,5
  • Through-coolant: no

Product details

Technical Data

Groove width w 1.5 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 4.5 mm
Functional width L4 10 mm
Head length L1 20.5 mm
Shank width b 10 mm
Overall length L 120 mm
Screw 279815 4 (TX15; 3.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification numbers & Classifications

Article number 273751 10/1,5
EAN / GTIN 4045197766052
Manufacturer number 273751 10/1,5

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Shank / groove width w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart