• The item cannot be ordered due to missing prices.

Parting-off / grooving insert 1,5 mm

Article no.: 273700 1,5

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 1.5 mm
    Main application P
    Secondary application M
    Cutting conditions continuous
    Grade HB7020
    Tool material Carbide
    Tolerance groove width w ±0.03 mm
    Feed f 0.03 mm/rev. - 0.12 mm/rev.
    Corner radius R 0.2 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273700 1,5
    EAN / GTIN 4045197719355
    Manufacturer number 273700 1,5

    Application Table

    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    140
    INOX > 900 N/mm²
    M
    130
    Ti > 850 N/mm²
    S
    60
    GG(G)
    K
    200
    CuZn
    N
    250
    Uni
     
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart