{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | no | |
Functional width L4 | 25 mm | |
Head length L1 | 27 mm | |
Overall length L | 150 mm | |
Spare parts set | 279981 1 | |
Type of product | Boring bar |
Article number | 272015 25/16 | |
EAN / GTIN | 4045197983046 | |
Manufacturer number | 272015 25/16 |
This article |
Recommendations |
||
---|---|---|---|
Screw-on toolholder, right-hand, Shank / insert size: 25/16mm |
|||
Overall length L | 150 mm | 153 mm | 153 mm |
Through-coolant | no | no | no |
Head length L1 | 27 mm | 30 mm | 30 mm |
Insert size | 16 mm | 16 mm | 16 mm |
Shank size | 25 mm | 25 mm | 25 mm |
Application type | right-hand | right-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar |