{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 25 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | no | |
Functional width L4 | 25 mm | |
Head length L1 | 30 mm | |
Overall length L | 153 mm | |
Insert screw for threading insert | 279810 2 | |
Shim 1.5° | 272600 1.5 | |
Clamping screw for shim | 279824 1 | |
Type of product | Boring bar |
Article number | 272001 25/16 | |
EAN / GTIN | 4045197429698 | |
Manufacturer number | 272001 25/16 |
This article |
Recommendations |
||
---|---|---|---|
Screw-on toolholder 25/16 mm |
|||
Overall length L | 153 | 153 | 150 |
Head length L1 | 30 | 30 | 27 |
Insert size | 16 | 16 | 16 |
Shank size | 25 | 25 | 25 |
Application type | right-hand | left-hand | right-hand |
Functional width L4 | 25 | 25 | 25 |
Type of product | Boring bar | Boring bar | Boring bar |