• The item cannot be ordered due to missing prices.

Screw-on toolholder 32/16 mm

Article no.: 272001 32/16

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 32 mm
    Insert size 16 mm
    Application type right-hand
    Through-coolant no
    Functional width L4 32 mm
    Head length L1 30 mm
    Overall length L 173 mm
    Insert screw for threading insert 279810 2
    Shim 1.5° 272600 1.5
    Clamping screw for shim 279824 1
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 272001 32/16
    EAN / GTIN 4045197644169
    Manufacturer number 272001 32/16

    Description

    Supplied with:

    With shim 1.5°.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart