• The item cannot be ordered due to missing prices.

simturn AX grooving insert, right-hand 7,2/1 mm

Article no.: 270607 7,2/1

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation AJW1X800
    for bores from ⌀ Dmin 7.2 mm
    Usable length 10.2 mm
    ⌀ D 7 mm
    Through-coolant no
    f 3.45 mm
    max. groove depth tmax 2.5 mm
    Groove width w 1 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 270607 7,2/1
    EAN / GTIN 2050002066298
    Manufacturer number A07.0100.10.72GR X800

    Application Table

    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    240
    Steel < 500 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    130
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    110
    CuZn
    N
    210
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Version:

    No corner radius (sharp-edged).
    Coating: X800 (successor to coating GN39)

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart