• The item cannot be ordered due to missing prices.

simturn AX grooving insert, right-hand, L2 = 10.2 mm, ⌀ Dmin / w: 6,2/1,5mm

Article no.: 270607 6,2/1,5

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ACH4X800
for bores from ⌀ Dmin 6.2 mm
Usable length 10.2 mm
⌀ D 6 mm
Through-coolant no
f 2.95 mm
max. groove depth tmax 1.8 mm
Groove width w 1.5 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270607 6,2/1,5
EAN / GTIN 2050002066274
Manufacturer number A06.0150.10.62GR X800
Manufacturer SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)
No corner radius (sharp-edged).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart