• The item cannot be ordered due to missing prices.

Micro thread turning insert, internal, full profile 60°, right-hand, L1 = 16 mm, ⌀ Dmin / Pitch: 4/0,8mm

Article no.: 270400 4/0,8

Select article variation and quantity

⌀ Dmin / Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Flank angle: 60
  • Thread type: M; MF

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Micro
Minimum ⌀ Dmin 4 mm
Overhang L1 16 mm
Tolerance class DIN 13 6H
Flank angle 60 degrees
Thread type M; MF
Shank ⌀ d 4 mm
Tip centre offset L3 0.9 mm
Thread tip-face distance Y 0.6 mm
Minimum advance hmin 0.46 mm
Type of product Thread turning insert

Identification numbers & Classifications

Article number 270400 4/0,8
EAN / GTIN 4045197467423
Manufacturer number 270400 4/0,8

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
90
CuZn
N
150
continuous
 
wet maximum
 

Description

Application:

For cutter holder No. 270200270204.

Downloads & documents

From the same series "Micro" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart