• The item cannot be ordered due to missing prices.

Micro cutter holder 10 mm

Article no.: 270200 10

Select article variation and quantity

⌀ DS (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Micro
Shank ⌀ Ds 10 mm
Internal clamping ⌀ D 4 mm
Through-coolant yes
Head ⌀ D1 14 mm
Clamping height L2 8.8 mm
Overall length L 65 mm
Type of product Cutter holder

Identification numbers & Classifications

Article number 270200 10
EAN / GTIN 4045197465610
Manufacturer number 270200 10

Description

Spare part:

Clamp screw No. 279815 3.

Downloads & documents

Suitable products

Inserts

Spare parts

From the same series "Micro" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart