• The item cannot be ordered due to missing prices.

Micro grooving insert, internal, right-hand 5,2/1,5 mm

Article no.: 270310 5,2/1,5

Select article variation and quantity

⌀ Dmin / W (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Micro
Minimum ⌀ Dmin 5.2 mm
Overhang L1 10 mm
Shank ⌀ d 5 mm
Tip centre offset L3 2.5 mm
maximum cutting depth tmax 1 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270310 5,2/1,5
EAN / GTIN 4045197466662
Manufacturer number 270310 5,2/1,5

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
30
GG(G)
K
90
CuZn
N
150
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Application:

For cutter holder No. 270200270204.

Downloads & documents

From the same series "Micro" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart