• The item cannot be ordered due to missing prices.

GCCT 060202 HB7410

Article no.: 268590 HB7410

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert GCCT 060202
    Corner radius 0.2 mm
    Grade HB7410
    Tool material Carbide
    Coating TiN
    Main application Ti
    Cutting conditions continuous
    Chip breaker TIS
    Cutting depth ap 0.05 mm - 0.35 mm
    Feed f 0.05 mm/rev. - 0.23 mm/rev.
    Cutting speed vc main application 40 m/min - 90 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 268590 HB7410
    EAN / GTIN 4062406057657
    Manufacturer number 268590 HB7410

    Application Table

    Ti > 850 N/mm²
    S
    continuous
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart