{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Application type | right-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | PCLNR | |
suitable indexable insert | CN.. 1204.. | |
Approach angle | 95 degrees | |
Minimum pre-drill ⌀ Dmin | 50 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 26 mm | |
Shim | 269005 13 | |
Lever | 259015 18 | |
Lever screw | 259018 18 | |
Type of product | Cutting head |
Article number |
264838 DM/1
Copy |
|
EAN / GTIN |
4067263707844
Copy |
|
Manufacturer number |
264838 DM/1
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |