• The item cannot be ordered due to missing prices.

GARANT Master Mute cutting head DM/7

Article no.: 264838 DM/7

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Application type right-hand
System DM
Through-coolant yes
Cutting point / joint 40 mm
ISO code cutting head STFCR
suitable indexable insert TC.. 16T3..
Approach angle 93 degrees
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 32 mm
Overall length L 29 mm
Insert screw 269028 50
Type of product Cutting head

Identification numbers & Classifications

Article number 264838 DM/7
EAN / GTIN 4067263707905
Manufacturer number 264838 DM/7

Description

Suitable for:

Boring bar shanks No. 264930, 264934 and 264938.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

Accessories

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart