• The item cannot be ordered due to missing prices.

GARANT Master Mute cutting head DM/10

Article no.: 264838 DM/10

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Application type right-hand
System DM
Through-coolant yes
Cutting point / joint 40 mm
ISO code cutting head SIR
suitable indexable insert 22
Minimum pre-drill ⌀ Dmin 47 mm
Centre offset L3 25.7 mm
Overall length L 30 mm
Insert screw 269028 51
Type of product Cutting head

Identification numbers & Classifications

Article number 264838 DM/10
EAN / GTIN 4067263707936
Manufacturer number 264838 DM/10

Description

Version:

For threading inserts size 22.

Suitable for:

Boring bar shanks No. 264930, 264934 and 264938.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart