• The item cannot be ordered due to missing prices.

Cutting head ST/8

Article no.: 264827 ST/8

Select article variation and quantity

System / insert size Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 12 mm
Application type left-hand
Through-coolant yes
Cutting point / joint 40 mm
ISO code cutting head SCLCL
suitable indexable insert CC.. 1204..
Approach angle 95 degrees
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Overall length L 40 mm
Insert screw 320620 S01
Insert assignment right-hand and neutral
Type of product Cutting head

Identification numbers & Classifications

Article number 264827 ST/8
EAN / GTIN 2050002059320
Manufacturer number 260013 40/12

Description

Suitable for:

Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart