• The item cannot be ordered due to missing prices.

Cutting head ST/17

Article no.: 264827 ST/17

Select article variation and quantity

System / insert size Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert size 16 mm
Application type left-hand
Through-coolant yes
Cutting point / joint 40 mm
ISO code cutting head SVQBL
suitable indexable insert VB.. 1604..
Approach angle 107.5 degrees
Minimum pre-drill ⌀ Dmin 50 mm
Centre offset L3 27 mm
Overall length L 40 mm
Insert screw 320626 S05/07
Insert assignment right-hand and neutral
Type of product Cutting head

Identification numbers & Classifications

Article number 264827 ST/17
EAN / GTIN 2050002059412
Manufacturer number 261115 40/16

Description

Suitable for:

Boring bar shanks No. 320102, 320104, 320407, 320409 and 320410.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart